Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SI Analytics™ Metal Combination Electrodes

With Plug Head and Connection Cable

$493.50 - $647.50

Specifications

Filling Solution Type 3 M KCl
Material Glass
Membrane Type A Glass
Temperature (Metric) Range -5°C to +100°C
Type Metal Combination Electrode
View More Specs

Products 2
Catalog Number Mfr. No. Model Price Quantity & Availability  
Catalog Number Mfr. No. Model Price Quantity & Availability  
15-177-876
View Documents
SI Analytics™
285105192
Pt 5900 A
Each for $647.50
Add to cart
 
15-177-877
View Documents
SI Analytics™
285102002
PT 61
Each for $493.50
Add to cart
 
Description

Description

  • Platinum Pole Sensor, 1 mm Ø
Specifications

Specifications

3 M KCl
Type A Glass
Metal Combination Electrode
Glass
-5°C to +100°C
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit