Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ MetaLabel™ B-486 Metallized Polyester Labels with an Aggressive Adhesive
For use in commercial/industrial applications. Brady B-486 metalized polyester labels with an aggressive adhesive are for use with BMP71 printer.
Supplier: Brady™ M7120486
Specifications
UL Recognized, CSA Approved | |
Rubber, Permanent | |
Matte | |
Asset Tracking Label | |
BMP™71 Printer | |
2 x 1 in. (W x H) | |
0.0053 in. |
Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
Light Gray | |
Metallized Polyester (B-486) | |
Asset tracking, Rating plates, General purpose ID | |
100/Pk. | |
50.8 x 25.4 mm (W x H) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction