Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Methyl-5-norbornene-2,3-dicarboxylic anhydride, 95%, mixture of isomers, ACROS Organics™
Click to view available options
Quantity:
250g
1kg
5kg
Packaging:
Glass bottle
Plastic drum
Specifications
Viscosity | 220-300 mPa.s (25°C) |
Refractive Index | 1.5060 to 1.5080 |
Boiling Point | 275.0°C |
Density | 1.2300g/mL |
Quantity | 5kg |
Specific Gravity | 1.23 |
Packaging | Plastic drum |
Flash Point | 140°C |
Infrared Spectrum | Authentic |
Color | Yellow |
Show More |
Safety and Handling
GHS H Statement
Causes serious eye damage.
Toxic if inhaled.
Harmful if swallowed.
May cause allergy or asthma symptoms or breathing difficulties if inhaled.
May cause an allergic skin reaction.
Causes skin irritation
GHS P Statement
IF SWALLOWED: rinse mouth.
Do NOT induce vomiting.
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes.
Remove contact lenses,if pre
GHS Signal Word: Danger
EINECSNumber : 246-644-8