Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Methyl sulfoxide, 99.7+%, Extra Dry over Molecular Sieve, AcroSeal™, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mL
500 mL
1 L
2.5 L
Packaging:
AcroSeal™ Glass Bottle
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | 18.4°C |
Color | Brown to White |
Decomposition Information | >190°C |
Density | 1.1000g/mL |
Boiling Point | 189.0°C |
Quantity | 500 mL |
Flash Point | 87°C |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Powder, Needles or Crystals |
Show More |
Safety and Handling
EINECSNumber | 200-664-3 |
RUO – Research Use Only
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction