Learn More
Methyl (S)-(-)-lactate, 97%, ACROS Organics™
Specifications
Specific Rotation | − 8.50 |
Water | 0.3% max. |
Packaging | Glass bottle |
Viscosity | 2.9 mPa.s (25°C) |
Density | 1.0920g/mL |
Acidity | 0.2% max. (as lactic acid) |
Flash Point | 55°C |
Quantity | 1kg |
Specific Rotation Condition | − 8.50 (20.00°C neat) |
Refractive Index | 1.4100 to 1.4150 |
Show More |
Safety and Handling
GHS H Statement:
May cause respiratory irritation.
Causes serious eye irritation.
Flammable liquid and vapor.
GHS P Statement:
Avoid breathing dust/fume/gas/mist/vapors/spray.
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Keep away from heat/sparks/open flames/hot surfaces. - No smoking.
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.
GHS Signal Word: Warning
EINECSNumber : 248-704-9