Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Benstat™ Static Dissipative Tote Divider
Easily store equipment in these totes that help to keep articles neat and conveniently accessible.
Supplier: Metro™ DS91035BAS
Description
- Long (fits Metro TB92060 tote)
- Height: 14cm (5.5 in.)
- 96 per carton
- Carton weight: Approx. 24 lbs.
Specifications
Short, 6.56 x 3 in. (167 x 76mm) | |
Polypropylene | |
Divider | |
76 mm |
Blue | |
TB91035 Tote | |
Each | |
3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction