Metro™ Bow-Tie Dunnage Racks Available on GSA/VA Contract for Federal Government customers only.

Racks join together easily without tools in "end-to-end" and "back-to-back" configurations with the exclusive Bow-Tie feature

Manufacturer: Metro™ HP2230PDMB

 View more versions of this product

Catalog No. 13-451-167

  Check Availability
Add to Cart

    Specifications

    Height (English) 12 in.
    Height (Metric) 30.5cm
    Length (English) 30 in.
    Length (Metric) 76cm
    Material Polyethylene
    Capacity (English) Payload 1500 lb.
    Width (English) 22 in.
    Width (Metric) 55.9cm
    Dimensions (L x W x H) 30 x 22 x 12 in. (76 x 55.9 x 30.5cm)
    Capacity (Metric) Payload 68kg
    Size 30 x 22 x 12 in. (76.2 x 55.9 x 30.5cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit