Metro™ Super Erecta™ Heavy Duty Stainless Steel Cantilever Shelf

Add even more space to your work area. Super Erecta Heavy Duty Stainless Steel Cantilever Shelf is a handy and easy way to expand shelving space in Metro™ Super Erecta™ systems.

Manufacturer: Metro™ 1254CHC

 View more versions of this product

Catalog No. 19-109-109

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) HD Super™
    Length (English) 54 in.
    Length (Metric) 137.1cm
    Material Chrome
    Dimensions (L x W) 54 x 12 in. (137.1 x 30.48cm)
    Width (English) 12 in.
    Width (Metric) 30.48cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit