Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Double-Deep Top-Track Stationary End Unit Kits
Connects stationary end units in Double-Deep systems and to overhead track sets
$2581.00 - $2728.00
Specifications
Description | Chrome plated |
---|---|
For Use With (Equipment) | Metro™ Super Erecta™, Super Adjustable™ shelving system |
Includes | 86 in. Posts and connecting hardware |
Product Type | Stationary End Unit Kit |
Material | Chrome |
Catalog Number | Mfr. No. | Weight (English) | Width (English) | Width (English) Shelf | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (English) | Width (English) | Width (English) Shelf | Price | Quantity & Availability | |||
17-820-321
|
Metro™
LTTE21C |
37 lb. | 21 in. | 21 in. |
Each for $2,714.00
|
|
|||
17-820-320
|
Metro™
LTTE18C |
33 lb. | 18 in. | 18 in. |
Each for $2,581.00
|
|
|||
17-820-322
|
Metro™
LTTE24C |
41 lb. | 24 in. | 24 in. |
Each for $2,728.00
|
|
|||
Description
- For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
- Chrome-plated finish
- Kit includes 86 in. (218.5cm) posts and connecting hardware
Order Info
Shelves are sold separately.
Specifications
Chrome plated | |
86 in. Posts and connecting hardware | |
Chrome |
Metro™ Super Erecta™, Super Adjustable™ shelving system | |
Stationary End Unit Kit |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title