Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ HD Super Stainless Lab Worktable, Mobile

Moving lab equipment is now easy. Metro HD Super Stainless Lab Worktable, with an open base and built-in mobility features, is designed for cleanliness, stability, and convenience in any laboratory environment.

Manufacturer:  Metro™ MWT307US

 View more versions of this product

Catalog No. 91-158


Add to cart

Description

Description

  • With four 5 in. diameter (12.7cm) swivel casters, two with foot-operated brakes
  • Seamless, 14-gauge stainless-steel work surface with rounded edges
  • Comfortable 34 in. (86.4cm) height
  • Support structure virtually eliminates “drumming”

Order Info

Shipped knocked down. Assembles easily without tools. Casters sold separately.

Specifications

Specifications

Stainless Steel
Ideal for lab
Open base (U-frame)
Four 5 in. dia. swivel casters, two with foot operated brakes
182.5cm
Mobile Table
30 in.
76.2cm
72 x 30 x 34 in. (182.5 x 76.2 x 86.4cm)
34 in.
86.4cm
72 in.
Stainless Steel
155 lb.
71kg
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit