Metro™ HD Super Stainless Lab Worktable, Mobile

Moving lab equipment is now easy. Metro HD Super Stainless Lab Worktable, with an open base and built-in mobility features, is designed for cleanliness, stability, and convenience in any laboratory environment.

Manufacturer: Metro™ MWT306FC

 View more versions of this product

Catalog No. 11-927-104

  Check Availability
Add to Cart

    Specifications

    Product Type Mobile Table
    Length (English) 60 in.
    Material Chrome
    Case Material Stainless Steel
    Shelf Material Galvanized
    Includes Four 5 in. dia. swivel casters, two with foot operated brakes
    Length (Metric) 152.4cm
    For Use With (Application) Ideal for lab
    Weight (English) 146 lb.
    Weight (Metric) 66.2kg
    Width (English) 30 in.
    Width (Metric) 76.2cm
    Height (English) 34 in.
    Height (Metric) 86.4cm
    Dimensions (L x W x H) 60 x 30 x 34 in. (152.4 x 76.2 x 86.4cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit