Metro™ HD Super Stainless Lab Worktable, Stationary

Keeping things where the belong in a lab is important to all staff. The Metro HD Super Stainless Lab Worktable is stationary and features an open base that makes it easy to clean. Its stable surface and base construction makes it a choice fit for nearly any lab.

Manufacturer: Metro™ WT367HS

 View more versions of this product

Catalog No. 11-927-138

  Check Availability
Add to Cart

    Specifications

    Product Type Stationary workTable
    Certifications NSF
    Length (English) 72 in.
    Material 14G 304 Stainless Steel
    Frame Material Stainless Steel
    Base Style Open with side and center crossrails
    Includes Bottom H-frame (SS)
    Length (Metric) 182.88cm
    For Use With (Application) For cleanliness, stability
    Weight (English) 107 lb.
    Weight (Metric) 48.53kg
    Width (Metric) 91.44cm
    Dimensions (L x W x H) 72 x 36 x 34 in. (182.88 x 91.44 x 86.36cm)
    Width (English) 36 in.
    Height (English) 34 in.
    Height (Metric) 86.36cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit