Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ HD Super Stainless Laboratory Worktable Accessory, Utility Racks

For use with HD Super worktables

$127.00 - $132.00

Specifications

Depth (English) Interior 4.37 in.
Depth (Metric) Interior 11 cm
Type Utility Rack
Finish Chrome-plated
Height (English) Interior 1.93 in.
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Equipment) Length (English) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Length (English) Length (Metric) Price Quantity & Availability  
19-109-100
View Documents
Metro™
654SRC
Overhead 60 in. worktable models 51.96 in. 131.8 cm
Each for $127.00
Add to cart
 
19-109-101
View Documents
Metro™
660SRC
Overhead 72 and 96 in. worktable models 57.96 in. 147 cm
Each for $132.00
Add to cart
 
Description

Description

  • Choice of racks for use with tables with overheads

Specifications

Specifications

4.37 in.
Utility Rack
1.93 in.
11 cm
Chrome-plated
4.9 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit