Metro™ HD Super Stainless Laboratory Worktable Accessory, Utility Racks

For use with HD Super worktables

Manufacturer: Metro™ 660SRC

 View more versions of this product

Catalog No. 19-109-101

  Check Availability
Add to Cart

    Specifications

    Product Type Utility Rack
    Finish Chrome-plated
    Length (English) Interior 57.96 in.
    Length (Metric) Interior 147cm
    Height (English) Interior 1.93 in.
    Height (Metric) Interior 4.9cm
    Depth (English) Interior 4.37 in.
    Depth (Metric) Interior 11cm
    For Use With (Equipment) Overhead 72 and 96 in. worktable models

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit