Metro™ High-Density qwikTRAK™ Track Sets

Create tracks up to 21 ft.

Manufacturer: Metro™ BTS2.5NA

 View more versions of this product

Catalog No. 17-823-715

  Check Availability
Add to Cart

    Specifications

    Weight (English) 4 lb.
    Weight (Metric) 1.8kg
    Type Track Set
    Includes Tracks and hardware needed to assemble high-density qwikTRAK™ system up to 21 ft., joining kit to connect the track to other track set
    For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system
    Length (English) 30 in.
    Length (Metric) 76.2cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit