Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Lab Cart, Autoclavable

Move and clean your equipment with ease. Metro Lab Cart, preconfigured with a choice of two or three shelves, is itself autoclavable - making cleanup a breeze.

Supplier:  Metro™ LC2S1824

 View more versions of this product

Catalog No. 13-451-085


Add to Cart

Includes: Swedged posts and aluminum split sleeves.

Description

Description

  • Choice of 2- or 3-shelf models
  • Units measure 39 in. (99.1cm) high including casters†
  • 18 x 24 in. (45.6 x 61cm) or 24 x 36 in. (61 x 91.4cm) footprints available

Order Info

Casters are not included; sold separately (see 5MHTN, 5MHTNB).

Specifications

Specifications

Autoclavable
24 x 18 x 39 in. (61 x 45.7 x 99.1 cm)
99.1 cm
24 in.
Stainless Steel
2
25 lb.
45.7 cm
Laboratory Cart
39 in.
Swedged posts and Aluminum split sleeves
61 cm
Casters are sold separately.
11.3 kg
18 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit