Metro™ MetroMax i™ Lab Worktable, Stainless Top and Backsplash with 3-Sided Frame

The Metro MetroMax i™ Lab Worktable advanced polymer construction provides excellent corrosion-resistance performance for the most corrosive lab environments.

Manufacturer: Metro™ LT60XUS3

 View more versions of this product

Catalog No. 11-100-223

  Check Availability
Add to Cart

    Specifications

    Product Type Stationary Table
    Load Capacity (English) Centralized 600 lb.
    Load Capacity (Metric) Centralized 273kg
    Height (Metric) 100.3cm
    Length (English) 59.75 in.
    Material Polymer
    Case Material Stainless Steel
    Includes Backsplash with 3 sided frame
    Length (Metric) 151.7cm
    For Use With (Application) Ideal for lab
    Width (English) 30 in.
    Width (Metric) 76.2cm
    Height (English) 39.5 in.
    Dimensions (L x W x H) 59.75 x 30 x 39.5 in. (151.7 x 76.2 x 100.3cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit