Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ MetroMax i™ Lab Worktable, Stainless Top and Backsplash with 3-Sided Frame
The Metro MetroMax i™ Lab Worktable advanced polymer construction provides excellent corrosion-resistance performance for the most corrosive lab environments.
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Width (English) | 30 in. |
Width (Metric) | 76.2 cm |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity & Availability | |||
11-100-229
|
Metro™
LTM30XUS3 |
29.75 x 30 x 39.5 in. (74.9 x 76.2 x 100.3 cm) | Backsplash with 3 sided frame, adaptor insert | Mobile Table | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Table features smooth surfaces that are easy to clean
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
273 kg | |
76.2 cm |
600 lb. | |
30 in. | |
Polymer |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title