Metro™ MetroMax i™ Polymer Lab Worktable, Black Phenolic Top with Solid i Shelf

Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

Manufacturer: Metro™ LTM60XPB3

 View more versions of this product

Catalog No. 11-100-242

  Check Availability
Add to Cart

    Specifications

    Product Type Mobile Table
    Length (English) 59.75 in.
    Material Polymer
    Load Capacity (Metric) Centralized 273kg
    Length (Metric) 151.7cm
    Size 59.75L x 30W x 40.5 in.H (151.7 x 76.2 x 101.6cm)
    Height (English) 40.5 in.
    Height (Metric) 101.6cm
    Dimensions (L x W x H) 59.75 x 30 x 40.5 in. (151.7 x 76.2 x 101.6cm)
    Case Material Phenolic
    Includes Solid Metro™ MetroMax i™ shelf, adaptor insert
    Load Capacity (English) Centralized 600 lb.
    For Use With (Application) Ideal for lab
    Width (English) 30 in.
    Width (Metric) 76.2cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit