Metro™ MetroMax iQ™ Stem Casters

For use with either MetroMax i polymer or MetroMax Q steel mobile stem caster posts

Manufacturer: Metro™ 5PCBX

 View more versions of this product

Catalog No. 11-926-302

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Metro™ MetroMax i™ and Q™ shelving
    Includes Corrosion-resistant
    Product Type Stem Caster, Brake
    Material Polymer
    Temperature Range (English) -20 to 120°F
    Capacity (English) Payload 300 lb.
    Temperature Range (Metric) -49 to 49°C
    Wheel Tread Polyurethane
    With Casters Yes
    Diameter (English) 5 in.
    Diameter (Metric) 12.7cm
    Capacity (Metric) Payload 135kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit