Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ MetroMax iQ™ Stainless-Steel Stem Casters
For use with MetroMax Q steel mobile stem caster posts
Supplier: Metro™ 5MDXA
Description
- Promotes easy cleaning
- Casters allow shelving units to be moved easily for access to floors and walls
- When used to create carts, allows efficient movement of supplies throughout a facility or campus
Polymer Stem Casters
- Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
- 5 in. (127mm) diameter polyurethane wheel
- Sleeve-stye axle bearing
- Optional toe-operated brake mechanism
- Antimicrobial product protection built into tread
- Load rating of 300 lbs. (135kg)
- Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
- Bumpers included
- Plated caster horns and hardware
- Stem/Swivel or Stem/Brake style
- Bumpers included
- Stainless horn, axle, and stem
- Sealed bearings (bumper included)
Specifications
Swivel Stem Caster | |
250 lb. | |
Yes | |
113 kg | |
5 in. | |
Nickel-plated Steel |
-49 to 49°C | |
-20 to 120°F | |
Resilient Donut | |
Metro™ MetroMax i™ and Q™ shelving | |
12.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction