Metro™ myCart Series™ Utility Cart, Blue

Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

Manufacturer: Metro™ MY203034BU

 View more versions of this product

Catalog No. 13-460-131

  Check Availability
Add to Cart

    Specifications

    Color Blue
    Height (English) 35.37 in.
    Design 3-tier Base Model
    No. of Shelves 3
    For Use With (Application) Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects, antimicrobial product protection inhibit the growth of bacteria, mold, mildew and fungus that cause odors and product
    Height (Metric) 89.9cm
    Length (English) 34.37 in.
    Length (Metric) 87.3cm
    Width (English) 23.5 in.
    Product Type Utility cart
    Width (Metric) 59.7cm
    Dimensions (L x W x H) 34.37 x 23.5 x 35.37 in. (87.3 x 59.7 x 89.9cm)
    Load Bearing Capacity (English) 400 lb.
    Load Bearing Capacity (Metric) 181.1kg
    Includes Built-in Microban™ product protection, four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 H in. l
    Material Polymer
    Certifications/Compliance NSF

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit