Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ qwikTRAK™ Stationary Intermediate Unit Kits
Shop All Metro Products
Click to view available options
For Use With (Equipment):
Metro MetroMax i and Q Shelving System
Metro Super Erecta, Super Adjustable Shelving System
Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System
Material:
Polymer
Stainless Steel
Steel
Weight (English):
15.7 lb.
22.6 lb.
Description
Includes
- 1880mm (74 in.) high posts
- Hardware for connecting one stationary intermediate unit to tracks
- Hardware for anchoring tracks to the floor
QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.
- Stationary intermediate unit helps organize storage systems
- 1880mm (74 in.) high posts
For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems
Order Info
Shelves sold separately
Specifications
Specifications
| Product Type | Stationary Intermediate Unit Kit |
| For Use With (Equipment) | Metro Super Erecta, Super Adjustable Shelving System |
| Weight (Metric) | 10.3 kg |
| Height (Metric) | 1880 mm |
| Finish | Chrome |
| Height (English) | 74 in. |
| Includes | 74 in. High stationary posts and connecting hardware |
| Weight (English) | 22.6 lb. |
| Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction