Metro™ Stainless Lab Worktable, Gray Phenolic Top and 3-Sided Frame

Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

Manufacturer: Metro™ LTS60UPG

 View more versions of this product

Catalog No. 13-451-027

  Check Availability
Add to Cart

    Specifications

    Product Type Stationary Table
    Length (English) 59.75 in.
    Material Stainless Steel
    Case Material Phenolic
    Includes 3 Sided frame
    Load Capacity (English) Centralized 600 lb.
    Load Capacity (Metric) Centralized 273kg
    Length (Metric) 151.7cm
    For Use With (Application) Ideal for lab
    Weight (English) 120 lb.
    Weight (Metric) 54kg
    Size 59.7L x 30W x 36 in. H (151.7 x 76.2 x 91.4cm)
    Width (English) 30 in.
    Width (Metric) 76.2cm
    Height (English) 36 in.
    Height (Metric) 91.44cm
    Dimensions (L x W x H) 59.75 x 30 x 36 in. (151.7 x 76.2 x 91.44cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit