Metro™ Stainless Lab Worktable, Stainless Island Top and 3-Sided Frame Available on GSA/VA Contract for Federal Government customers only.

Keep lab materials clean and safe. Metro Stainless Lab Worktable features Type 304 stainless steel construction throughout and 3-sided Frame providing corrosion-proof performance and stability you can count on.

Manufacturer: Metro™ LTSM60UIS

 View all options for this product

Catalog No. 13-450-983

  Check Availability
Add to Cart


    Length (English) 59.75 in.
    Length (Metric) 151.7cm
    Width (English) 30 in.
    Width (Metric) 76.2cm
    Height (English) 35 in.
    Height (Metric) 89cm
    Dimensions (L x W x H) 59.75 x 30 x 35 in. (151.7 x 76.2 x 89cm)
    Material Stainless Steel
    Case Material Stainless Steel
    Includes 3 Sided frame, adaptor insert
    Load Capacity (English) Centralized 600 lb.
    Load Capacity (Metric) Centralized 273kg
    For Use With (Application) Ideal for lab
    Size 59.7L x 30W x 35.1 in. H (151.7 x 76.2 x 89.3cm)
    Product Type Mobile Table

    • Easily cleaned smooth surfaces
    • Mobile units can be easily moved to clean behind table area
    • Wide range of accessories and caster options available

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit