Metro™ Stainless Lab Worktable, Stainless Island Top and Solid HD Shelf Available on GSA/VA Contract for Federal Government customers only.

Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

Manufacturer: Metro™ LTS36IS

 View more versions of this product

Catalog No. 13-450-971

  Check Availability
Add to Cart

    Specifications

    Product Type Stationary Table
    Length (English) 35.75 in.
    Material Stainless Steel
    Case Material Stainless Steel
    Includes Solid HD shelf
    Load Capacity (English) Centralized 600 lb.
    Load Capacity (Metric) Centralized 273kg
    Length (Metric) 90.8cm
    For Use With (Application) Ideal for lab
    Size 35.7L x 30W x 35.3 in. H (90.8 x 76.2 x 89.8cm)
    Width (English) 30 in.
    Width (Metric) 76.2cm
    Height (English) 35 in.
    Height (Metric) 89cm
    Dimensions (L x W x H) 35.75 x 30 x 35 in. (90.8 x 76.2 x 89cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit