Metro™ Stainless Laboratory Worktable Accessory, Wire Shelf

Expand your workspace in your lab. Metro Stainless Laboratory Worktable shelves come in a choice of stainless steel or epoxy-coated.

Manufacturer: Metro™ LT48WE

 View more versions of this product

Catalog No. 19-109-115

  Check Availability
Add to Cart

    Specifications

    Capacity (English) Payload 150 lb.
    Capacity (Metric) Payload 68kg
    Length (English) 40.3 in.
    Product Type Wire Shelf
    Finish Epoxy coated
    Mounting Type 3-Sided Frame
    Length (Metric) 102.5cm
    For Use With (Equipment) Metro™ MetroMax i™ and other Stainless Steel worktables
    Weight (Metric) 4.5kg
    Weight (English) 10 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit