Metro™ Standard-Duty Mobile Security Units, Stainless Steel

Secure the most important items in your lab. Metro Standard-Duty Mobile Security Units provide protection of valuable materials and sensitive items from loss or pilferage. Available in a sleek, easy-to-clean stainless steel finish.

Manufacturer: Metro™ SEC56SSD

 View more versions of this product

Catalog No. 19-138-730

  Check Availability
Add to Cart

Required Accessories : Casters must be ordered separately. Contact your Fisher Scientific™ Safety Customer Service Represenative to select and order the proper caster for your application, load requirements, and operating environment.

    Specifications

    Height (English) 62 in.
    Height (Metric) 157.5cm
    Length (English) 65 in.
    Length (Metric) 165.1cm
    Width (English) 27.25 in.
    Product Type Mobile security cart
    Width (Metric) 69.2cm
    Dimensions (L x W x H) 65 x 27.25 x 62 in. (165.1 x 69.2 x 157.5cm)
    Material Stainless Steel
    Weight (English) 195 lb.
    Weight (Metric) 89kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit