Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Starsys™ Preconfigured Mobile Workstation, LAR Anesthesia Cart
Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts
Manufacturer: Metro™ SXRSUDOSE
Description
- 45 in H (1136mm) mobile shell with electronic touchpad and backup mechanical keylock (2 keys)
- One 4-level medication cassette (keylock/2 keys)
- Six 3 in. cassette bins
- Eight 4 in. casette bins
- Three 6 in. cassette bins
- One 3 in. (76mm) polymer drawer with locking cover (keylock/2 keys)
- One 6 in. (152mm) polymer drawer
- One 9 in. (229mm) polymer drawer
- Slate blue drawer pulls
- One 3 in. drawer divider kit
- Overall dimensions: 44.7 x 34.7 x 24.9 in. (1135 x 882 x 633mm) (H x W x D)
- Pod shelf and cup holder
- Three tilt bins
- Sharpes container bracket
Specifications
Unit Dose Medication Cart | |
113.6 cm | |
Polymer | |
88.2 cm |
44.7 in. | |
45 in. H mobile shell with electronic touchpad and backup mechanical keylock (2 keys), 4-level medication cassette (keylock/2 keys), Six 3 in. cassette bins, Eight 4 in. casette bins, Three 6 in. cassette bins, three 3 in. Polymer drawer with locking cover (keylock/2 keys), 6 in. Polymer drawer, 9 in. Polymer drawer, slate blue drawer pulls, 3 in. drawer divider kit | |
34.7 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title