Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Super Adjustable Super Erecta™ Wire Shelf - Chrome Finish
Set up your storage to suit your lab's requirements. The unique, open-wire design of Metro's Super Adjustable Super Erecta™ chrome finish wire shelf permits many configurations, free circulation of air, and minimizes dust accumulation.
Supplier: Metro™ A2124NC
Includes: Each shelf shipped with one pack of four nonconductive sleeve/wedges.
Description
Each shelf provides approximately 76% open area for increased light penetration and improved visibility of stored items. Can be loaded and unloaded easily from all sides.
- Hard, durable surface
- Abrasion resistant
- Ideal for dry, noncorrosive environments
- Shelves adust in 1 in. increments with patented shelf-release corners
- Shelf releases and wedges offer improved rigidity
- Assembles quickly without tools; assembled units are nonconductive
Order Info
Posts sold separately.
Specifications
21 in. | |
53 cm | |
Four non conductive sleeve/wedges | |
Ideal for drying, non corrosive environments | |
Chrome |
61 cm | |
24 in. | |
24 x 21 in. (61 x 53 cm) | |
Metro™ Super Erecta™ adjustable shelving system |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction