Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelf, Metroseal 3 Finish

Customize your lab storage to suit your requirements. Metro's Super Adjustable Super Erecta™ Wire Shelf features Metroseal 3, a green epoxy finish with built-in Microbahn™ antimicrobial protection plus a unique open-wire design that permits free circulation of air and minimizes dust accumulation.

Supplier:  Metro™ A2460NK3

 View more versions of this product

Catalog No. 19-037465G


Add to cart

Includes: Each shelf shipped with one pack of four pairs of nonconductive wedges.

Description

Description

Each shelf provides approximately 76% open area. Can be loaded and unloaded easily from all sides.

  • Corrosion-resistant carbon steel
  • Plated with self-sealing zinc and coated with an epoxy finish with Microban™ antimicrobial protection
  • Ideal for use in walk-in coolers and other environments that require corrosion resistance
  • Shelves adjust in 1 inch increments with patented shelf release corners
  • Shelf releases and wedges offer improved rigidity
  • Assembles quickly without tools; assembled units are nonconductive
  • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
  • Patented corner release system allows for easy height adjustment
  • Custom position your shelves for maximum storage density
Capacity:
  • Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
  • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)

Order Info

Shelves and posts sold separately.

Warranty and Services

12-year limited against rust.

Specifications

Specifications

60 x 24 in. (152.4 x 61 cm)
Metro™ Super Erecta™ adjustable shelving system
60 in.
Carbon Steel
61 cm
Metroseal Epoxy
Four non conductive sleeve/wedges
152.4 cm
24 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit