Metro™ Super Adjustable Super Erecta™ Wire Shelf, Metroseal 3 Finish Available on GSA/VA Contract for Federal Government customers only.

Customize your lab storage to suit your requirements. Metro's Super Adjustable Super Erecta™ Wire Shelf features Metroseal 3, a green epoxy finish with built-in Microbahn™ antimicrobial protection plus a unique open-wire design that permits free circulation of air and minimizes dust accumulation.

Manufacturer: Metro™ A1830NK3

 View more versions of this product

Catalog No. 19-037-463B

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 30 x 18 in. (76 x 45.7cm)
    Includes Four non conductive sleeve/wedges
    Material Metroseal
    Width (English) 18 in.
    For Use With (Equipment) Metro™ Super Erecta™ adjustable shelving system
    Length (English) 30 in.
    Length (Metric) 76cm
    Width (Metric) 45.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit