Metro™ Super Adjustable™ Super Erecta™ Wire Shelf - Stainless Steel Finish

Design your storage to suit your lab's needs. Metro Super Adjustable Super Erecta™ Wire Shelf in stainless steel has a unique open-wire design permiting free circulation of air and minimizes dust accumulation.

Manufacturer: Metro™ A3036NS

 View more versions of this product

Catalog No. 19-030-920

  Check Availability
Add to Cart

Includes: One pack of nonconductive wedges (four pairs).
Required Accessories : SiteSelect™ Posts (sold separately).

    Specifications

    Dimensions (L x W) 36 x 30 in. (91.4 x 76.2cm)
    For Use With (Equipment) Metro™ Super Erecta™ adjustable shelving system
    Includes Four non conductive sleeve/wedges
    Length (English) 36 in.
    Length (Metric) 91.4cm
    Material Stainless Steel
    Width (English) 30 in.
    Width (Metric) 76.2cm

    • Shelves adjust in 1 in. increments with patented shelf release corners
    • Shelf releases and wedges offer improved rigidity
    • Assembles quickly without tools
    • Assembled units are nonconductive
    • Maximum corrosion resistance
    • Nonporous surface is easily cleaned
    • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
    • Patented corner release system allows for easy height adjustment
    • Custom position your shelves for maximum storage density
    • One-year warranty
    Capacity:
    • Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
    • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit