Metro™ Super Erecta™, Super Erecta Pro™ and Super Adjustable™ 2 Top-Track Stationary End Unit Kits

Connects stationary end units to overhead track sets

Manufacturer: Metro™ TTE24C

 View more versions of this product

Catalog No. 19-138-202

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 61cm
    Width (English) Shelf 24 in.
    Width (Metric) Shelf 61cm
    Weight (English) 12 lb.
    Weight (Metric) 5.4kg
    Material Chrome plated
    Type Stationary end unit kit
    Includes 86 in. Posts and connecting hardware
    For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system
    Width (English) 24 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit