Metro™ Super Erecta™ Top Track Mobile Unit Kits

High-density, easy access storage

Manufacturer: Metro™ TTM24S

 View more versions of this product

Catalog No. 19-138-227

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 66.7cm
    Width (English) Shelf 24 in.
    Width (Metric) Shelf 61cm
    Weight (English) 34 lb.
    Weight (Metric) 15.3kg
    Material Stainless Steel
    Type Mobile Unit Kit
    Includes Posts, casters/channel caster, donut bumpers and roller bearing assemblies, hardware, split sleeves
    For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system
    Width (English) 26.25 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit