Metro™ Super Erecta™ Wire Shelf, Chrome Finish

Transform your laboratory or workplace storage as you see fit. Metro Super Erecta Wire Shelves in chrome finish allow adjustable configurations when used with Metro Super Erecta shelving systems

Manufacturer: Metro™ 2172NC

 View more versions of this product

Catalog No. 19-030-963

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Metro™ Super Erecta™ shelving system
    Includes Plastic sleeves and wedges
    Length (English) 72 in.
    Capacity 600 lb., 272kg
    Length (Metric) 183cm
    Width (English) 21 in.
    Width (Metric) 53cm
    Capacity (English) 600 lb.
    Capacity (Metric) 272kg
    Size 53 x 183cm (21 x 72 in.)
    Dimensions (L x W) 72 x 21 in. (183 x 53cm)
    Material Chrome

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit