Metro™ Super Erecta™ Wire Shelf, Stainless Steel Finish Available on GSA/VA Contract for Federal Government customers only.

Transform your laboratory or workplace storage as you see fit. Metro Super Erecta Wire Shelves in chrome finish allow adjustable configurations when used with Metro Super Erecta shelving systems

Manufacturer: Metro™ 2448NS

 View more versions of this product

Catalog No. 19-123-298

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Metro™ Super Erecta™ shelving system
    Includes Plastic sleeves and wedges
    Material Stainless Steel
    Width (English) 24 in.
    Size 61 x 121.9cm (24 x 48 in.)
    Dimensions (L x W) 48 x 24 in. (121.9 x 61cm)
    Length (English) 48 in.
    Length (Metric) 121.9cm
    Width (Metric) 61cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit