Metro™ Super Erecta™ Wire Shelving Accessory, Shelf Ledge, Stackable

Shelf ledges may be stacked on top of each other to create taller ledges, Ledges snap onto shelves and posts for secure fit with no tools

Manufacturer: Metro™ L30N4C

 View more versions of this product

Catalog No. 19-037483D

  Check Availability
Add to Cart

    Specifications

    Height (English) 4 in.
    For Use With (Equipment) Metro™ Super Erecta™ wire shelving
    Height (Metric) 10cm
    Material Chrome
    Width (English) 30 in.
    Width (Metric) 76cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit