Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 3

Low magnetic permeability and high corrosion resistance for reliable stable values. Calibration certificate not included.

Manufacturer:  Mettler Toledo™ 11123542

 View more versions of this product

Catalog No. 01-915-750


Add to cart

Description

Description

Features

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
Construction
  • Cylindrical knob weights and sheet weights; made of steel
  • Two-piece screw-knob construction for weights 1g and larger
  • Density: 7.9kg/dm3
Includes: Weight, plastic box.

 

Specifications

Specifications

Analytical sheet weight
ASTM Class 3
20mg
20mg
Plastic box
1
ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH
Stainless Steel
7.9kg/dm3 at 20°C
Square
Each
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit