Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 3
Low magnetic permeability and high corrosion resistance for reliable stable values. Calibration certificate not included.
Supplier: Mettler Toledo™ 11123538
Description
Features
- Premium stainless steel
- State-of-the-art turning procedures, improved coatings, stronger substrates
- Electrolytic polishing ensures smooth, glossy surface
- Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
- Cylindrical knob weights and sheet weights; made of steel
- Two-piece screw-knob construction for weights 1g and larger
- Density: 7.9kg/dm3
Specifications
Analytical Sheet Weight | |
ASTM Class 3 | |
1 mg | |
1 mg | |
Plastic box; Without certificate | |
1 |
ISO17025:2005, ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
7.9kg/dm3 at 20°C | |
Square | |
Each |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction