Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Analytical Weight Sets: ASTM™ Class 2
Square sheet and cylindrical weights.
Supplier: Mettler Toledo™ 11124037
Description
- Low magnetic permeability and high corrosion resistance to ensure reliable values
- All weights made of stainless steel
- No aluminum used, even for mg weights
- Designed to resist dust and moisture infusion, offering long-term stability
- Density: 7.9kg/cu.dm
Order Info
In plastic box
Compliance
Weights manufactured under stringent ISO9001 quality management system
Specifications
Analytical Weight | |
ASTM Class 2 | |
10 mg to 50 g | |
10 mg to 50 g | |
16/Set |
ISO17025:2005, ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
7.9kg/dm3 at 20°C | |
Sheet weight: 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, marked cylindrical weight: 2g, 20g, Plastic box; With certificate | |
16 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction