Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Analytical Weight Sets: ASTM™ Class 3
Click to view available options
Packaging Quantity:
16
21
Multiple
Quantity:
16/Set
21/Set
9/Set
Description
- Low magnetic permeability and high corrosion resistance ensure reliable values
- All weights made of stainless steel
- No aluminum used, even for mg weights
- Designed to resist dust and moisture intrusion
- Offer long-term stability
- Density: 7.9 kg/cu. dm
Order Info
In plastic box
Compliance
Weights manufactured under stringent ISO9001 quality management system

Specifications
Specifications
Product Type | Analytical Weight |
Certifications/Compliance | ISO17025:2005, ISO9001, ISO14001 environmental standard |
Classification | ASTM Class 3 |
Material | Stainless Steel |
Weight (Metric) | 10 mg to 50 g |
Density | 7.9kg/dm3 at 20°C |
Mass | 10 mg to 50 g |
Includes | Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; Without certificate |
Quantity | 16/Set |
Packaging Quantity | 16 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction