Mettler Toledo™ C20 and V20 Series Karl Fischer™ Titrators Available on GSA/VA Contract for Federal Government customers only.

Simplest, most secure water determination. Mettler Toledo C20 and V20 Series Karl Fischer Titrators provide water determination running with one click of a touchscreen.

Manufacturer: Mettler Toledo™ 51105510

 View more versions of this product

Catalog No. 01-911-137

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Includes Diaphragm
    mV Range -2000 to 2000mV
    Applications Determine water from 1ppm to 5% in a wide range of liquid, solid and gaseous samples
    Type Coulometric titrator
    Resolution 0.1mV
    Temperature Range (English) Ambient 41° to 104°F
    Temperature Range (Metric) Ambient 5° to 40°C
    Model C20D (with Diaphragm)
    Detection Range 1ppm to 5%

    One Click solvent exchanges ease the task of emptying and filling the vessel—and all other daily tasks can be simplified to One Click Shortcuts on the Home Screen. True Plug-and-Play technology adds automatic recognition of burets on the V20, further enhancing security.
     
    • Simple and fast operation
    • Safe handling of chemicals
    • Easy-to-use touchscreen interface
    • User-specific Home Screen featuring intuitive shortcuts for routine tasks
    • Coulometric generation cell; choose Model C20D with diaphragm or Model C20X without diaphragm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit