Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ CarePacs™

For routine testing of balances

Manufacturer:  Mettler Toledo™ 11123003

 View more versions of this product

Catalog No. 01-912-107


Add to cart

Alert:

Requirements for routine testing depend on many factors with process tolerances, associated risks and laboratory practices being the most important ones. Testing should always be performed at (or close to) maximum load and at approximately 5% of the weighing range, or according to regulatory requirements.


Description

Description

Perform testing by using only two test weights (included). Save time and money, and rely on accurate measuring results; a unique approach to early detection of out-of-process tolerances.

  • Convenient, cost-effective way to limit the risk of working outside of specified process tolerances
  • Tests are performed in the upper and lower weighing range, typically using just two weights SOP's from Mettler Toledo give clear guidance as to how to perform testing reliably
  • Weight class and nominal value of weights are defined according to characteristics of each balance model
  • Comes with ergonomic tweezers, weight forks, cleanroom-approved gloves and cleaning cloths
  • Includes two Mettler Toledo-recommended, balance model-specific test weights
Benefits of CarePacs
  • Ensures accurate and safe operation of balances
  • Lower cost for initial calibration and recalibration compared with traditional weight sets
  • Validation of process tolerances as low as 0.03%
  • Gap between calibrations performed by a qualified service technician is monitored with the correct weights
  • Option to add third weight between 1mg and 100g for customer-specific testing

Specifications

Specifications

Small Weight Set
OIML Class E2/F2
2g and 50g
Two test weights: 2g E2 Class and 50g F2 Class, ergonomic tweezers, weight forks, cleanroom approved gloves and cleaning cloths
2
ISO9001, ISO14001 environmental standard
Stainless Steel
2g & 50g
2/Set
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit