Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Density Kits
For use with XS/XP balances. Mettler Toledo Density Kits help to determine the density of solids and liquids with top-loading electronic balances.
Supplier: Mettler Toledo™ 210260
Description
Solids Kit
- 200mL beaker
- Thermometer
- Bridge
- Sample Holder (2)
- Bracket
- Bottle of wetting agent, 25mL
- Sinker, 10mL
Specifications
XS/XP Analytical Balance | |
Determining densities of liquids | |
Liquid density kit includes 10 cm³ glass sinker |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction