Mettler Toledo™ Detachable Cables for S7 Screw Head Electrodes

Connects electrodes with an S7 screw head to meters with specified connector. Mettler Toledo Detachable Cables can be used with meters that have a BNC, 2mm Banana or US Standard connector.

Manufacturer: Mettler Toledo™ 52300004

 View more versions of this product

Catalog No. 01-911-278

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Connector Types BNC
    Length (English) Cable 47.2 in.
    For Use With S7 Screw head electrode with BNC connector
    Color Grey
    Type Cable
    Length (Metric) Cable 1.2m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit