Mettler Toledo™ E2 Premium Cylindrical Knob Weights

Individual weights

Manufacturer: Mettler Toledo™ 158476

 View all options for this product

Catalog No. 01-911-812

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Weight with knob, One piece (monobloc)
    Certifications/Compliance ISO17025, ISO9001, ISO14001 environmental standard
    Material High Grade Stainless Steel
    Weight (Metric) 500g
    Density 8kg/dm3 at 20°C
    Mass 500g
    Shape Cylindrical
    Includes Plastic box
    Quantity Each
    Packaging Quantity 1

    Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.

    • High-grade steel
    • Density: 8.0 kg/dm3
    • Magnetic susceptibility: <0.01
    • Monobloc
    • Impact-resistant plastic box

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit