Mettler Toledo™ EL3 Portable Conductivity Meter for Teaching and Learning

Compact conductivity instrument tailored for field experiments and training courses in colleges and universities

Manufacturer: Mettler Toledo™ 51302923

 View more versions of this product

Catalog No. 01-915-668

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Meter Only
    Resolution (Temperature) 0.1°C
    Accuracy (Temperature) ±0.3°C
    Display Type LCD
    Includes Electrode clip, wrist strap, Four AAA batteries, operating instructions, laminated quick guide
    Battery Type Four AAA
    IP Rating 54
    Range (Conductivity) 0.1 to 199.9μS/cm
    Calibration Points 1
    Depth (English) 1.43 in.
    Depth (Metric) 3.6cm
    Detection Range 0.1μS/cm to 199.9mS/cm
    For Use With (Application) Conductivity
    Accuracy (Conductivity) ±0.5%
    Height (Metric) 16.9cm
    Sensor Types Conductivity
    Width (English) 3.25 in.
    Temperature Range (Metric) 0° to 50°C
    Voltage 1.5V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit