Mettler Toledo™ EL30 Benchtop Conductivity Meter for Teaching and Learning

Compact instrument tailored for training courses in colleges and universities

Manufacturer: Mettler Toledo™ 51302934

 View more versions of this product

Catalog No. 01-915-674

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Conductivity Meter Kit
    Calibration Points 1
    Range (Temperature) 0° to 100°C
    Resolution (Temperature) 0.1°C
    Power Supply 9VDC
    Range (Conductivity) 0.1μS/cm to 199.9mS/cm
    Weight (English) 1.32 lb.
    Weight (Metric) 0.6kg
    Sensor Types Conductivity
    Accuracy (Temperature) ±0.3°C
    Display Type LCD
    Includes Meter, Quick Guide, power adapter, LE703 conductivity ATC electrode (01-915-679), electrode arm, 2 each 1413μS/cm and 12.88mS/cm standard sachets
    Inputs Mini-DIN
    Hertz 50/60Hz
    Voltage 100/240V
    For Use With (Application) Learning and teaching
    Accuracy (Conductivity) ±0.5%
    Electrical Requirements 100/240V 50/60Hz
    Detection Range 0.1μS/cm to 199.9mS/cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit