Mettler Toledo™ Excellence Plus XP Microbalances

Hands-free operation and unmatched weighing performance. Mettler Toledo Excellence Plus XP Microbalances offer high speed, high performance and security features for measurements, users and data.

Manufacturer: Mettler Toledo™ 11106051

 View all options for this product

Catalog No. 01-910-671

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 5.1, 22g
    Type Microbalance
    Certifications/Compliance GLP, ISO 9001
    Linearity 10μg
    Connection Type RS232C, Bluetooth, Ethernet, PS/2, LocalCAN™
    Readability 2, 0.01mg
    Model XP26DR
    Repeatability 2μg
    Height (English) 12.67 in.
    Height (Metric) 32.2cm
    Includes Automatic and detachable draft shield, automatic inner draft shield, ProFACT automatic calibration technology, RS232C interface, option slot for second interface (choice of 7 different interfaces), protective cover, detachable and adjustable terminal
    Length (English) 19.17 in.
    Length (Metric) 48.7cm
    Stabilization Time 2.5 to 3.5 sec.
    Width (English) 10.35 in.
    Width (Metric) 26.3cm
    Width (Metric) Pan 4cm
    Dimensions (L x W x H) 19.17 x 10.35 x 12.67 in. (48.7 x 26.3 x 32.2cm)

    SmartGrid™ Weighing Pan

    • Minimizes effects of turbulence in the weighing chamber
    • Ensures more accurate results and shorter stabilization times
    • Smallest sample sizes can be weighed-in according to regulations
    • Increases the yield of expensive substances
    SmartSens™ Sensors
    • For hands-free operation and personnel security Enable user to tare, open and close draft shield or print without touching the balance Promotes safe handling of samples, prevention of spills, minimized contamination risk
    SmartScreen™ Display
    • Color-guided touchscreen for safe operation
    • Individual, color-coded profiles can be configured and documented for up to eight users or jobs
    • Protects users, data and processes, and guarantees seamless traceability
    ErgoClips™
    • Facilitate secure placement and efficient handling of tare containers Farraday effect eliminates negative effects of statically charged tare containers
    LevelControl and MinWeigh™
    • For full regulatory compliance LevelControl warns if balance is not correctly leveled MinWeigh signals when sample has not reached minimum weight defined by regulations

     

    Standard Features

    • Prepared for weighing below the balance
    • User administration and password protection
    • Target weighing
    • Statistical evaluation
    • Formulation with security check
    • Density determination
    • Percent weighing
    • Piece counting with reference optimization
    • Alphanumeric data entry of four IDs

     

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit